Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Schaeffler X-Life Single-Row ACBB
FAG Logo230x.jpgSCHAEFFLER Logo_230px.png

Schaeffler X-life™ Single-Row Angular Contact Ball Bearings


Single-row angular contact ball bearings typically operate under conditions that require the ability to function reliably under formidable speeds and high axial loads. Which is why you’ll almost always find these versatile bearings inside pumps and compressors, where long life, high temperature resistance and exceptional reliability are absolutely necessary. Precisely the environment for the rugged performance and dependability of Schaeffler bearings!

Building upon that legacy with our X-life line of premium products, Schaeffler has taken the performance envelope for angular contact bearings to the next level: Our X-life single-row angular contact ball bearings now offer up to 30% higher dynamic load rating, as much as 50% longer rating life, and up to 10% less friction vs. conventional bearings!

This allows you to downsize to a smaller bearing to save space in your application, while maintaining the same load-carrying capacity and operating life as before. Alternatively, you can choose to apply higher loads, while maintaining the same bearing size and rating life as before. Like we said, these bearings will let you do more with less.

As an extra bonus, Schaeffler X-life single-row angular contact ball bearings are now available with lip seals on both sides – so grease stays in and moisture & contaminants stay out!

Contact your neatest BDI location for more information about Schaeffler X-life™ Single-Row Angular Contact Ball Bearings or view PDF.
 

Schaeffler X-Life Single-Row ACBB_w.jpg