token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
Roller Chains | BDI USA
CategoriesMechanical Power TransmissionCategoriesRoller Chains
TSUBAKI
80-4 O/L CHAIN OFFSET LINK ; 80-4 CHAIN 1" CHAIN PITCH COTTERED
Chain Link; 80-4 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
PRICE
$ 109.85 / each
$ 173.32 / each
INVENTORY
5

QTY

TSUBAKI
RS10B-3 OFFSET LINK
Chain Link; 10B-3 Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.524MM Plate Thickness; 14.707MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #
PRICE
$ 30.63 / each
$ 48.34 / each
INVENTORY
6

QTY

TSUBAKI
50 COT ROLLER CHAIN ; 5/8" PITCH 10FT/BOX
Roller Chain; 50 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
PRICE
$ 468.46 / box
$ 752.20 / box
INVENTORY
3

QTY

TSUBAKI
85 O/L OFFSET LINK
Chain Link; 85 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
PRICE
$ 15.06 / each
$ 23.75 / each
INVENTORY
5

QTY

TSUBAKI
AL822 LEAF CHAIN COTT CONNECTOR LINK ; 1" PITCH 2X2 PLATE SPACING CONNECTOR
Chain Link; AL822 Chain Size; Cottered 2X2 Lacing; 1" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 0.126" Plate Thickness; 0.819" Plate Height; Curved; 0.311" Pin Diameter
Part #
BDI #
PRICE
$ 9.85 / each
$ 15.58 / each
INVENTORY
3

QTY