DRIVES
80-3 COT 10FT ROLLER CHAIN ; 80-3 1" PITCH COTTERED COIL 10FT/BOX
Roller Chain; 80-3 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
Part #
BDI #
PRICE
$ 2,187.45 / box
$ 2,640.50 / box
INVENTORY
DRIVES
80-3 C/L SC CONNECTING LINK ; 1" P 3 STRAND SPRING CLIP CONNECTOR
Chain Link; 80-3 Chain Size; Spring Clip; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
Part #
BDI #
DRIVES
80-3 C/L CP CONNECTING LINK ; SHEPHERDS STYLE COTTER HOOK
Chain Link; 80-3 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
Part #
BDI #
DRIVES
80HZ-3 C/L CP CONNECTING LINK ; NON RETURNABLE PRESSFIT
Chain Link; 80-3 Chain Size; Cottered; 1" Chain Pitch; High Strength Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
DRIVES
80-3 O/L OFFSET LINK ; POLYBAG
Chain Link; 80-3 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
Part #
BDI #