LEESON
M1135046.00 DC GEARMOTOR ; 5:1.500RPM 30LBIN 1/4HP
Gear Unit; Right Angle; 5:1 Ratio; 34-G; Motor Input Type; Right Hand Output Type; Direct Mounted; Worm; 13 Series
Part #
BDI #
LEESON
41021302 SLIDE BASE ; 213T DOUBLE ADJUST B2
Adjustable Slide Bases; 15" Length X 1-3/4" Height X 11" Width; 213T Frame
Part #
BDI #
LEESON
MM23402D DC MOTOR CONTROL ; SPEC 0163 90/180 VDC NEMA 4/12 SMT CASED
SCR Drive; 10 A DC; 0 To 180 VAC; 1/4 HP; 0.19 KW; NEMA 4X Enclosure
Part #
BDI #
LEESON
M1125216.00 ; POR 18:1.90RPM36LBIN.1/17H30.12VTENV985
Gear Unit; Parallel; 20:1 Ratio; 30 Frame; Motor Input Type; Shaft Output Type; 90 Output RPM; Direct Mounted; Helical-Spur
Part #
BDI #