LINN GEAR
180B18 SPROCKET
Roller Chain Sprocket; 180 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.11" Outside Diameter; 12.957" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
180B21 SPROCKET
Roller Chain Sprocket; 180 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.279" Outside Diameter; 15.096" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
180B26 SPROCKET
Roller Chain Sprocket; 180 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.666" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
180C26 SPROCKET
Roller Chain Sprocket; 180 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.666" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
180C30 SPROCKET
Roller Chain Sprocket; 180 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 22.757" Outside Diameter; 21.525" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #