LINN GEAR
35TLB28 TAPER-LOCK SPROCKET
Roller Chain Sprocket; 35 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.553" Outside Diameter; 3.349" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
50-4B28 QUAD SPROCKET
Roller Chain Sprocket; 50-4 Chain; 28 Teeth; 4 Row of Teeth; No Hardened Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
50SDS28 QD BUSHED SPROCKET
Roller Chain Sprocket; 50 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
12CG28 CHANGE GEAR ; STEEL
Change Gear; 1" Bore; 2.333" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 28 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
LINN GEAR
35FB28X.750 SPROCKET
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.553" Outside Diameter; 3.349" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #