LINN GEAR
60-2TLB48 TAPER-LOCK SPROCKET ; DOUBLE
Roller Chain Sprocket; 60-2 Chain; 48 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.893" Outside Diameter; 11.468" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
80-2TLB48 TAPER-LOCK SPROCKET ; DOUBLE
Roller Chain Sprocket; 80-2 Chain; 48 Teeth; 2 Row of Teeth; No Hardened Teeth; 15.857" Outside Diameter; 15.29" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
20FS48 SPUR GEAR ; STEEL
Spur Gear; 2.4" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel
Part #
BDI #
LINN GEAR
6FS48 SPUR GEAR ; 1" BORE NO KEYWAY OR SS TYPE B STEEL
Spur Gear; 8" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; 4" Hub Diameter; Steel
Part #
BDI #
LINN GEAR
160B48 SPROCKET
Roller Chain Sprocket; 160 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 31.714" Outside Diameter; 30.58" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #