Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
7 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIRoller Diameter - Inch2.0
TSUBAKI
US196R COT A-2 ATT EV PT ; POR CHAIN
Roller Chain; US196R Chain Size; Cottered; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.12" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.44" Pin Diameter

QTY

TSUBAKI
US196R SPECL W/1.5" HI SIDEBAR MID-PITCH ; ROLLER EV BL 1.25" EXT PIN EV PL
Roller Chain; US196R Chain Size; Riveted; 6" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.12" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.44" Pin Diameter
Part #

QTY

TSUBAKI
US-64S-1-RL DRIVE CHAIN ROLLER LINK
Chain Link; US64 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.13" Roller Width; 0.19" Plate Thickness; 1-1/4" Plate Height; Straight; 0.44" Pin Diameter
BDI #

QTY

TSUBAKI
US196-R DWG NO 26516 SPL RLR CONVEYR CHN ; EV PIN LINK & MID ROLL W/1-3/4IN EXT PIN
Roller Chain; US196R Chain Size; Riveted; 6" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.12" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.44" Pin Diameter

QTY

TSUBAKI
US196R W/A-2 EV PITCH 20P SLAT CONVCHAIN ; 14438
Roller Chain; US196R Chain Size; Riveted; 6" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.12" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.44" Pin Diameter

QTY