MARTIN SPROCKET & GR
16B41 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 16B-1 Chain; 41 Teeth; 1 Row of Teeth; No Hardened Teeth; 346.075MM Outside Diameter; 331.81MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
16A41 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 16B-1 Chain; 41 Teeth; 1 Row of Teeth; No Hardened Teeth; 346.075MM Outside Diameter; 331.81MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
16B-41A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Roller Chain Sprocket; 16B-1 Chain; 41 Teeth; 1 Row of Teeth; No Hardened Teeth; 346.075MM Outside Diameter; 331.81MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
16BB41 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 16B-1 Chain; 41 Teeth; 1 Row of Teeth; Hardened Teeth; 346.075MM Outside Diameter; 331.81MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
16BA41 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 16B-1 Chain; 41 Teeth; 1 Row of Teeth; Hardened Teeth; 346.075MM Outside Diameter; 331.81MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #