MARTIN SPROCKET & GR
F80C95 3-15/16 KW 2SS SPROCKET ; 1IN PITCH 95 TEETH 3-15/16IN BORE
Roller Chain Sprocket; 3-15/16" Bore; 80-4 Chain; 95 Teeth; 4 Row of Teeth; No Hardened Teeth; 30-53/64" Outside Diameter; 30.245" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
REF 6839125 ; ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80-4 Chain; 28 Teeth; 4 Row of Teeth; No Hardened Teeth; 9.475" Outside Diameter; 8.931" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H80-4C95 3.4385/3.4405 3/4X3/8KW SHEAVE ; INCL SMART TOOTH AND BLUE FINISH
Roller Chain Sprocket; 3.439" Bore; 80-4 Chain; 95 Teeth; 4 Row of Teeth; Hardened Teeth; 30-53/64" Outside Diameter; 30.245" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
MARTIN SPROCKET & GR
F80C14H 2-3/16 KW/SS SPROCKET ; STOCK BORE SPROCKET STL 1IN PITCH
Roller Chain Sprocket; 2-3/16" Bore; 80-4 Chain; 14 Teeth; 4 Row of Teeth; Hardened Teeth; 4.981" Outside Diameter; 4.494" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H80-4C14F X 2-3/16 1/2X1/4 KW 2SS SPRCKT ; 3-3/8IN HD 5-1/2IN LTB
Roller Chain Sprocket; 2-3/16" Bore; 80-4 Chain; 14 Teeth; 4 Row of Teeth; Hardened Teeth; 4.981" Outside Diameter; 4.494" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #