MI-T-M CORP
19-0230 VACUUM CARTRIDGE FILTER ; WET/DRY WASHABLE
Cartridge filter for MI-T-M Industrial wet/dry vacuum. Provides superior filtration (99.5% efficient to 1.0 micron). No conversion required from wet to dry use of vacuum.
Part #
BDI #
MI-T-M CORP
AW-0851-0096 REPLACEMENT WAND ; MI-T-M 36IN PRESSURE WASHER WAND
36 In. pressure washer wand with handle. 4000 PSI rated. Build a complete gun and wand with the addition of trigger gun replacement for quick connect fitting.
Part #
BDI #
MI-T-M CORP
AW-0851-0338 PRESSURE WASHER HOSE ; 3/8IN X 50FT
Steel single wire-braided hose service rated at 4000 psi with standard 3/8 In. plug and 3/8 In. Female socket quick connects on ends and 1 swivel. Available in 50 Ft. lengths to give the pressure washer operator more mobility without having to stop to move the pressure washer. Up to 200 Ft. can be added without significant pressure loss. Use with Model No. CA-2703-1MMH (SKU 782845), CA-3504-1MAH (SKU 791762), or WP-3200-0MHB (SKU 793382). Also fits any cold water pressure washer up to 4000 psi with quick connect adapters.
Part #
BDI #
MI-T-M CORP
AW-0017-0005 MI-T-M MALE PLUG ; 3/8MX3/8
3/8 In. Male x 3/8 In. Male (MNPT) quick connect for gun to hose. Add the ability to easily connect and disconnect your pressure washer wands and hoses.
Part #
BDI #
MI-T-M CORP
AW-0016-0001 TRIGGER GUN ; 5000PSI
Replacement pistol grip for gun. 5000 psi rated. 3/8 In. FNPT inlet x 1/4 In. FNPT outlet. Used with select pressure washers.
Part #
BDI #