BOSTON GEAR
GD64A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON
Spur Gear; 1" Bore; 5.333" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 64 Teeth; 14-1/2 Degree Pressure Angle; 2.19" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
M1214-8 PLAIN CYLINDRICAL BEARING ; 3/4"X7/8"X1" CAST BRONZE
Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
BDI #
BOSTON GEAR
FB-1012-5 FLANGED SLEEVE BEARING
Sleeve Bearing; 5/8" Nominal Bore; 3/4" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material; 1" Flange Outside Diameter; 1/8" Flange Thickness
Part #
BDI #