DODGE
11S X 60MM COUPLING FLANGE ; NON-RETURNABLE
Elastomeric Coupling Hub; 60MM Bore; 219MM Outside Diameter; 143MM Hub Diameter; Flanged Hub Type; Finished Bore; 87MM Length; 11S Coupling Size; Cast Iron Material; 3600 RPM Speed; TPR 4530 | Hytrel 18000In-Lbs Torque
Part #
BDI #
DODGE
14S RSB 2 FLG NKS COUPLING FLANGE ; 7.5" DIA HUB ELASTOMERIC FLANGED HUB
Hub, Elastomeric Coupling; 13-7/8" Outside Diameter; 7-1/2" Hub Diameter; Flanged; Minimum Plain Bore; 4-1/2" Length Thru Bore; 14S Size or Series; No Bushing; No Keyway; Cast Iron Material; 2200 Maximum Speed; 18000In-Lbs Torque
Part #
BDI #
DODGE
PX110BS X 0 BORED TO 3-3/8IN KW AND SS ; ELASTOMERIC COUPLING
Elastomeric Coupling Hub; 11" Outside Diameter; 5.44" Hub Diameter; Flanged Hub Type; No Bore; 3" Length; PX110 Coupling Size; Steel Material; 2300 RPM Speed; 7750In-Lbs Torque
BDI #
DODGE
9S X 1 3/4 COUPLING FLANGE ; S TYPE COUPLING 1-3/4" BORE
Hub, Elastomeric Coupling; 1-3/4" Bore; 6.35" Outside Diameter; 4-1/8" Hub Diameter; Flanged; Finished Bore; 2.41" Length Thru Bore; 9S Size or Series; No Bushing; Keyway; Cast Iron Material; 3750 Maximum Speed; 1800In-Lbs Torque
Part #
BDI #
DODGE
5JX7/8 COUPLING FLANGE
Hub, Elastomeric Coupling; 7/8" Bore; 3-1/4" Outside Diameter; 1-7/8" Hub Diameter; Flanged; Finished Bore; 1.06" Length Thru Bore; 5J Size or Series; No Bushing; Keyway; Cast Iron Material; 7600 Maximum Speed; 240In-Lbs Torque
Part #
BDI #
PRICE
$ 32.33 / each
INVENTORY