LINN GEAR
6HS15L-P HELICAL GEAR ; HARDENED STEEL
Helical Gear; 2-1/2" Pitch Diameter; 6 Transverse DP; 1" Face Width; Rough Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; 2" Hub Diameter; Steel; Hardened Teeth
Part #
BDI #
LINN GEAR
6HS15R-P HELICAL GEAR ; HARDENED STEEL
Helical Gear; 2-1/2" Pitch Diameter; 6 Transverse DP; 1" Face Width; Rough Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 2" Hub Diameter; Steel; Hardened Teeth
Part #
BDI #
LINN GEAR
6H15L HELICAL GEAR ; HARDENED STEEL
Helical Gear; 1" Bore; 2-1/2" Pitch Diameter; 6 Transverse DP; 1-1/4" Face Width; Finished Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; Steel; Hardened Teeth
Part #
BDI #
LINN GEAR
60A15 SPROCKET
Roller Chain Sprocket; 60 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
60-2TLB15H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Roller Chain Sprocket; 60-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Bushed Mount; 1615 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #