MAXCO CHAIN
80SK1CL INSPIRE CONNECTING LINK ; 10/PAK
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 0.126" Plate Thickness; 0.921" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
MAXCO CHAIN
80WSK2CLSC INSPIRE CONNECTING LINK ; 10/PAK
Chain Link; 80 Chain Size; Spring Clip; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 0.126" Plate Thickness; 0.921" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
MAXCO CHAIN
60SK1CL INSPIRE CONNECTING LINK ; 25/PAK
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.689" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
MAXCO CHAIN
C2080SK2CLSC INSPIRE CONNECTING LINK ; 5/PAK
Chain Link; C2080 Chain Size; Spring Clip; 2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 0.157" Plate Thickness; 0.89" Plate Height; Straight; 0.312" Pin Diameter
Part #
BDI #