TIMKEN
AN 17 BEARING LOCKNUT
Locknut; 12 Threads per Inch; 4.411" Outside Diameter; 0.635" Nominal Thickness; 3.34-12 Thread Size; 3.286" Thread Pitch Diameter Min; 3.292" Thread Pitch Diameter Max; W-17 Lockwasher Part Number; UNS Thread
Part #
BDI #
TIMKEN
TAN17-2 BRG LOCKNUT ; 12TPI 4-13/32" OD 0.635" NOMINAL THK
12 Threads per Inch; 4-13/32" Outside Diameter; 0.635" Nominal Thickness; 3.34-12 Thread Size; 3.28" Thread Pitch Diameter Min; 3.286" Thread Pitch Diameter Max; TW-117 Lockwasher Part Number; NS Thread
Part #
BDI #