Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3 Items found
Chain Size35Saved and Contracted ItemsFavorites
EBC
35-1 O/L CHAIN OFFSET LINK ; 35 CHAIN 3/8" CHAIN PITCH COTTERED
Chain Link; 35 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.347" Plate Height; Curved; 9/64" Pin Diameter
Part #
PRICE
$ 1.64 / each
INVENTORY
389

QTY

EBC
35-1 10FT RIV ROLLER CHAIN ; 35 3/8" PITCH 10FT/BOX
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.167" Roller Width; 0.05" Plate Thickness; 0.347" Plate Height; Curved; 9/64" Pin Diameter
PRICE
$ 41.57 / box
INVENTORY
103

QTY

MARTIN SPROCKET & GR
35BS14 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 14T 3/4" BORE
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.868" Outside Diameter; 1.685" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
PRICE
$ 19.68 / each
$ 57.23 / each

QTY