DODGE
TA2115H25 TA TAPER BUSH REDUCER
Speed Reducer; TORQUE-ARM II; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
BDI #
PRICE
$ 3,528.60 / each
$ 3,840.00 / each
INVENTORY
BROWNING
2VP60X 1 3/8 VARIABLE SPEED SHEAVE ; 1-3/8" BORE 2 GROOVES 6" OD FINISH BORE
1-3/8" Bore; 2 Grooves; 6" Outside DiaMethoder; Finished Bore; No Bushing; 4L|A|5L|B Belt Series; 4.2" Pitch Dia Min; 5-1/2" Pitch Dia Max; 1-5/8" Face Wid Min; 2-3/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
BDI #
PRICE
$ 282.56 / each
$ 530.26 / each
INVENTORY
DODGE
3020 X 2-1/8-KW TL BUSHING ; 2-1/8" BORE 4-1/4" OD 2" LTB
2-1/8" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
Part #
BDI #
PRICE
$ 80.97 / each
$ 148.00 / each
INVENTORY