BROWNING
21LG100 TIMING PULLEY ; GEARBELT
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 21 Teeth; 1-1/4" Face Width; Bushed; 2-7/8" Flange OD; 2.477" Outside Diameter; 2.507" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Part #
BDI #
REXNORD
CI820-21T-1-7/16IN-KWSS-A SPROCKET ; 401-160-44 NON-SPLIT NON RETURNABLE
Conveying Chain Sprocket; 1-7/16" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 21 Teeth; A-No Hub Type; Finished Bore; Round; 5.12" Outside Diameter; 5.09" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; Grooved; No Split; Keyway
Part #
BDI #