Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
226 Items found
Saved and Contracted ItemsContracted Prices
SMC
KQ2U03-35AS BRANCH Y ; 5/32IN TUBING OD
Tube Branch Y; Push to Connect Branch Y; 5/32" Tubing; 1/4" NPT Tubing; Brass Material; With Thread Sealant
PRICE
$ 3.63 / each
$ 4.61 / each
INVENTORY
40

QTY

SMC
KQ2K13-36AS TUBE ELBOW FITTING ; 45 DEG 1/2IN OD 3/8IN NPT
Tube Elbow; Push to Connect 45 Deg Male Elbow; 1/2" Tubing; 3/8" NPT Tubing; Brass Material; With Thread Sealant
PRICE
$ 6.50 / each
INVENTORY
2

QTY

SMC
KQ2T13-36AS BRANCH TEE FITTING ; 1/2IN TUBING OD
Tube Branch Tee; One Touch Fitting; 1/2" Tubing OD; 3/8" MNPT; Thread With Sealant; PBT Body; POM Release Button; Brass Thread; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
PRICE
$ 6.30 / each
$ 7.99 / each
INVENTORY
48

QTY

SMC
KQ2Y11-37AS MALE RUN TEE ; 3/8IN TUBING OD
Pipe Tee; Male Run; 3/8" Tube Outside Diameter; 1/2" MNPT Port; 1MPa Operating Pressure; Polybutylene Terephthalate and Brass; White Body; Orange Release Button; Air/Water Fluid; -5 to 60 Degree C Fluid Temperature; With Thread Sealant
PRICE
$ 6.80 / each
$ 8.62 / each
INVENTORY
9

QTY

GATES
5VX1160 V-BELT ; 116" BELT OC 5/8" BELT W
V-Belt; 5VX Series; Cogged Belt Style; 116" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
BDI #
PRICE
$ 116.93 / each
$ 157.92 / each
INVENTORY
9

QTY