DODGE
PX90 TL 2517 COUPLING HUB ; 8.213" OD HUB 1-3/4" LTB
Hub, Elastomeric Coupling; 8.213" Outside Diameter; Flanged; Bushed; 1-3/4" Length Thru Bore; PX90 Size or Series; 2517 Bushing Size; Keyway; Ductile Iron Material; 2800 Maximum Speed; 4502In-Lbs Torque
Part #
BDI #
PRICE
$ 466.66 / each
INVENTORY
MARTIN SPROCKET & GR
6J 7/8 SLEEVE CPLG FLANGE ; 7/8" BORE 4" OD 1-15/16" HUB 1-7/32" LTB
Hub, Elastomeric Coupling; 7/8" Bore; 4" Outside Diameter; 1-15/16" Hub Diameter; Flanged; Finished Bore; 1-7/32" Length Thru Bore; 6J Size or Series; No Bushing; Keyway; Steel Material; 6000 Maximum Speed; TPR 450In-Lbs Torque
Part #
BDI #