WHITTET-HIGGINS
SNS30-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
16 Threads per Inch; 2-7/8" Outside Diameter; 5/8" Nominal Thickness; 1.875-16 Thread Size; 1.834" Thread Pitch Diameter Min; 1.839" Thread Pitch Diameter Max; 16UN Thread
Part #
BDI #
WHITTET-HIGGINS
NI-10 LOCKNUT ; 1.875-16 THREAD 2.75IN OD 0.51IN THK
16 Threads per Inch; 2-3/4" Outside Diameter; 0.51" Nominal Thickness; 1.875-16 Thread Size; 1.834" Thread Pitch Diameter Min; 1.839" Thread Pitch Diameter Max; WI-10 Lockwasher Part Number; 16UN Thread
Part #
BDI #
WHITTET-HIGGINS
BHI-10 LOCKNUT ; 16TPI 2.75" OD 0.563" NOMINAL THK
16 Threads per Inch; 2-3/4" Outside Diameter; 9/16" Nominal Thickness; 1.875-16 Thread Size; 1.834" Thread Pitch Diameter Min; 1.839" Thread Pitch Diameter Max; 16UN Thread
Part #
BDI #
WHITTET-HIGGINS
SNS30-16 CLAMP NUT ; STEEL FULL SPLIT
16 Threads per Inch; 2-7/8" Outside Diameter; 5/8" Nominal Thickness; 1.875-16 Thread Size; 1.834" Thread Pitch Diameter Min; 1.839" Thread Pitch Diameter Max; 16UN Thread
Part #
BDI #