IKO
CRBT 405 A C1 CROSSED RLR BRG ; 40MM ID X 51MM OD X 5MM W SUPER SLIM
Crossed Roller Bearing; Single Row; 40 MM Bore; 51MM Outer Diameter; 5MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 2520 Static Load Rating; 2000N Dynamic Rating; 3297 Rpm Maximum Operating Grease; 1648 Rpm Maximum Operating Oil; + 110 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRBC 11020 C2 CROSSED RLR BRG ; 110MM ID X 160MM OD X 20MM W W/CAGE
Crossed Roller Bearing; Single Row; 110 MM Bore; 160MM Outer Diameter; 20MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 50700 Static Load Rating; 33500N Dynamic Rating; 1111 Rpm Maximum Operating Grease; 556 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRBC 11020 T1 CROSSED RLR BRG ; 110MM ID X 160MM OD X 20MM W W/CAGE
Crossed Roller Bearing; Single Row; 110 MM Bore; 160MM Outer Diameter; 20MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 50700 Static Load Rating; 33500N Dynamic Rating; 1111 Rpm Maximum Operating Grease; 556 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRB 11020 UU C2 CROSSED RLR BRG ; 110MM ID X 160MM OD X 20MM W STD FC
Crossed Roller Bearing; Single Row; 110 MM Bore; 160MM Outer Diameter; 20MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Non Relubricatable; Jis G 4805 Suj Element Material; 66700 Static Load Rating; 41200N Dynamic Rating; + 110 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRBS 508 T1 CROSSED RLR BRG ; 50MM ID X 66MM OD X 8MM W SLIM
Crossed Roller Bearing; Single Row; 50 MM Bore; 66MM Outer Diameter; 8MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 6170 Static Load Rating; 4900N Dynamic Rating; 2586 Rpm Maximum Operating Grease; 1293 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Part #
BDI #