Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
668 Items found
Text SearchcrossedCategoriesBearingsBrandIKO
IKO
CRBC 40070 T1 CROSSED RLR BRG ; 400MM ID X 580MM OD X 70MM W W/CAGE
Crossed Roller Bearing; Single Row; 400 MM Bore; 580MM Outer Diameter; 70MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 811000 Static Load Rating; 470000N Dynamic Rating; 306 Rpm Maximum Operating Grease; 153 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
PRICE
$ 15,152.68 / each

QTY

IKO
CRBC 4010 C2 CROSSED RLR BRG ; 40MM ID X 65MM OD X 10MM W W/CAGE
Crossed Roller Bearing; Single Row; 40 MM Bore; 65MM Outer Diameter; 10MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 5140 Static Load Rating; 4280N Dynamic Rating; 2857 Rpm Maximum Operating Grease; 1429 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
PRICE
$ 369.99 / each

QTY

IKO
CRBC 4010 T1 CROSSED RLR BRG ; 40MM ID X 65MM OD X 10MM W W/CAGE
Crossed Roller Bearing; Single Row; 40 MM Bore; 65MM Outer Diameter; 10MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 5140 Static Load Rating; 4280N Dynamic Rating; 2857 Rpm Maximum Operating Grease; 1429 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
PRICE
$ 387.58 / each

QTY

IKO
CRBC 50040 C2 CROSSED RLR BRG ; 500MM ID X 600MM OD X 40MM W W/CAGE
Crossed Roller Bearing; Single Row; 500 MM Bore; 600MM Outer Diameter; 40MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 497000 Static Load Rating; 212000N Dynamic Rating; 273 Rpm Maximum Operating Grease; 136 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
PRICE
$ 14,621.24 / each

QTY

IKO
CRBF 9025 AD UU T1 CROSSED RLR BRG ; 90MM ID X 210MM OD X 25MM W MTG HOLED
Crossed Roller Bearing; Single Row; 90 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 108000 Static Load Rating; 73400N Dynamic Rating; Mounting Holes; + 110 C To - 20 C Operating Temperature
PRICE
$ 1,718.23 / each

QTY