IKO
CRBC 12025 C1 CROSSED RLR BRG ; 120MM ID X 180MM OD X 25MM W W/CAGE
Crossed Roller Bearing; Single Row; 120 MM Bore; 180MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 70500 Static Load Rating; 47700N Dynamic Rating; 1000 Rpm Maximum Operating Grease; 500 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRBF 3515 AT UU T1 CROSSED RLR BRG ; 35MM ID X 95MM OD X 15MM W MTG HOLED
Crossed Roller Bearing; Single Row; 35 MM Bore; 95MM Outer Diameter; 15MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 20900 Static Load Rating; 17300N Dynamic Rating; Mounting Holes; + 110 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRBF 5515 AT C1 CROSSED RLR BRG ; 55MM ID X 120MM OD X 15MM W MTG HOLED
Crossed Roller Bearing; Single Row; 55 MM Bore; 120MM Outer Diameter; 15MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 27700 Static Load Rating; 20100N Dynamic Rating; 1714 Rpm Maximum Operating Grease; 857 Rpm Maximum Operating Oil; Mounting Holes; + 110 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRBF 8022 AD T1 CROSSED RLR BRG ; 80MM ID X 165MM OD X 22MM W MTG HOLED
Crossed Roller Bearing; Single Row; 80 MM Bore; 165MM Outer Diameter; 22MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 72000 Static Load Rating; 51100N Dynamic Rating; 1224 Rpm Maximum Operating Grease; 612 Rpm Maximum Operating Oil; Mounting Holes; + 110 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRBF 9025 A UU T1 CROSSED RLR BRG ; 90MM ID X 210MM OD X 25MM W MTG HOLED
Crossed Roller Bearing; Single Row; 90 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 108000 Static Load Rating; 73400N Dynamic Rating; Mounting Holes; + 110 C To - 20 C Operating Temperature
Part #
BDI #