Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Roller Bearings | BDI USA
Text SearchcrossedCategoriesBearingsCategoriesRoller Bearings
TIMKEN
XR678052-905A3 PRC CROSSED RLR BRG
Crossed Roller Bearing; 13" Bore; 18" Outer Diameter; 2.5" Assembly Width; Double Row of Rollers; 1 Double Cone; 2 Single Cup
BDI #
PRICE
$ 130,277.30 / each
$ 157,263.33 / each

QTY

IKO
CRB 13025 UU C1 CROSSED RLR BRG ; 130MM ID X 190MM OD X 25MM W STD FC
Crossed Roller Bearing; Single Row; 130 MM Bore; 190MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Non Relubricatable; Jis G 4805 Suj Element Material; 99800 Static Load Rating; 61000N Dynamic Rating; + 110 C To - 20 C Operating Temperature
PRICE
$ 1,929.18 / each

QTY

IKO
CRB 14025 UU T1 CROSSED RLR BRG ; 140MM ID X 200MM OD X 25MM W STD FC
Crossed Roller Bearing; Single Row; 140 MM Bore; 200MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 108000 Static Load Rating; 64100N Dynamic Rating; + 110 C To - 20 C Operating Temperature
PRICE
$ 2,147.74 / each

QTY

IKO
CRB 15025 T1 CROSSED RLR BRG ; 150MM ID X 210MM OD X 25MM W STD FC
Crossed Roller Bearing; Single Row; 150 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 113000 Static Load Rating; 65000N Dynamic Rating; 417 Rpm Maximum Operating Grease; 278 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
PRICE
$ 2,084.28 / each

QTY

IKO
CRB 15025 UU C2 CROSSED RLR BRG ; 150MM ID X 210MM OD X 25MM W STD FC
Crossed Roller Bearing; Single Row; 150 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Non Relubricatable; Jis G 4805 Suj Element Material; 113000 Static Load Rating; 65000N Dynamic Rating; + 110 C To - 20 C Operating Temperature
PRICE
$ 2,232.59 / each

QTY