DODGE
F2B-SCEZ-25M-PCR; 127564 ; FLANGED BLK BALL BRG 25MM BORE
Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 99MM Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
PRICE
$ 180.41 / each
$ 258.00 / each
INVENTORY
ISOSTATIC
FB-610-3 PLAIN BEARING ; 0.377"X0.627"X3/8"X7/8"X1/8"
Sleeve Bearing; 3/8" Nominal Bore; 5/8" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material; 7/8" Flange Outside Diameter; 1/8" Flange Thickness
Part #
BDI #
PRICE
$ 1.78 / each
INVENTORY
SKF
PCMF 161812 E SLEEVE BEARING ; 16MM ID 18MM OD 12MM WD 25EA/PAK
Sleeve Bearing; 16MM Nominal Bore; 18MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer; 24MM Flange Outside Diameter; 1MM Flange Thickness
Part #
BDI #
PRICE
$ 2.98 / each
$ 3.60 / each
INVENTORY
SKF
3218 A/C3 ANG CONTACT BALL BRG ; 90MMX160MMX52.4MM DOUBLE ROW
Angular Contact Ball Bearing; 90MM Bore; 160MM Outside Diameter; 52.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 549.50 / each
$ 663.32 / each
INVENTORY
ISOSTATIC
CB-1214-10 PLAIN BEARING ; 3/4" BORE 7/8" OD 1-1/4" LTB
Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
BDI #
PRICE
$ 5.68 / each
INVENTORY