NTN
NUKR120 CAM FOLLOWER ; NON RETURNABLE 120MM 53MM 42MM DIA
Cam Follower Bearing; 120MM Roller Diameter; 50MM Roller Width; Crowned Roller Surface; Stud Type; 42MM Stud Diameter; M42X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #
SMITH BEARING
MVCR-76 TRACK ROLLER BEARING ; V-GROOVED STUD TYPE
Cam Follower Bearing; 120MM Roller Diameter; 50.5MM Roller Width; V Groove Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
BDI #
PCI
MVTR-76 TRACK ROLLER ; V-GROOVED TYPE 2.9921
Cam Follower Bearing; 120MM Roller Diameter; 50.5MM Roller Width; V Groove Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
PCI
MVTRE-76 TRACK ROLLER ; ECCENTRIC V-GROOVED TYPE 2.9921
Cam Follower Bearing; 120MM Roller Diameter; 48.9MM Roller Width; V Groove Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
PCI
MCVTRE-76 V-GRVD TRACK ROLLER ASSY ; 76MM DIA STD ECC W/R-CUBED TECHNOLOGY
Cam Follower Bearing; 120MM Roller Diameter; 48.9MM Roller Width; V Groove Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #