Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
445,367 Items found
CategoriesBearings
SKF
5203SBKZZ ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD
Angular Contact Ball Bearing; 17MM Bore; 40MM Outside Diameter; 17.5MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 88.85 / each
$ 107.25 / each
INVENTORY
6

QTY

DODGE
F2B-SCEZ-25M-PCR; 127564 ; FLANGED BLK BALL BRG 25MM BORE
Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 99MM Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
PRICE
$ 180.41 / each
$ 258.00 / each
INVENTORY
2

QTY

ISOSTATIC
FB-610-3 PLAIN BEARING ; 0.377"X0.627"X3/8"X7/8"X1/8"
Sleeve Bearing; 3/8" Nominal Bore; 5/8" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material; 7/8" Flange Outside Diameter; 1/8" Flange Thickness
Part #
BDI #
PRICE
$ 1.78 / each
INVENTORY
13

QTY

SKF
PCMF 161812 E SLEEVE BEARING ; 16MM ID 18MM OD 12MM WD 25EA/PAK
Sleeve Bearing; 16MM Nominal Bore; 18MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer; 24MM Flange Outside Diameter; 1MM Flange Thickness
BDI #
PRICE
$ 2.98 / each
$ 3.60 / each
INVENTORY
22

QTY

TIMKEN
6213ZC3 DEEP GROOVE BALL BEARING ; 65MM ID 120MM OD 23MM OD SHIELDED
Single Row Ball Bearing; 65MM Bore; 120MM Outside Diameter; 23MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 134.78 / each
$ 166.87 / each
INVENTORY
2

QTY