MARTIN SPROCKET & GR
40A33 ROLLER CHAIN SPROCKET ; A PLATE
Roller Chain Sprocket; 40 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.536" Outside Diameter; 5.26" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 34.11 / each
$ 99.23 / each
INVENTORY
MARTIN SPROCKET & GR
80BS33 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 1-3/8" Bore; 80 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.073" Outside Diameter; 10.52" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
60B33 ROLLER CHAIN SPROCKET ; B & C STYLE-WELDED
Roller Chain Sprocket; 60 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.305" Outside Diameter; 7.89" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
80BS33 2 ROLLER CHAIN SPROCKET ; 1" P 33T 2" BORE
Roller Chain Sprocket; 2" Bore; 80 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.073" Outside Diameter; 10.52" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
50BS33 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 33T 1-1/4" BORE
Roller Chain Sprocket; 1-1/4" Bore; 50 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.921" Outside Diameter; 6.575" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #