AMERICAN ROLLER BRG
A5230SM CYLINDRICAL RLR BEARING ; 7.1525 ID 10.6299 OD 3.5 W
Cylindrical Roller Bearing; Single Row; 7.153" Bore; 10.63" Outside Diameter; 3-1/2" Width; Open; Steel Cage
Part #
BDI #
AMERICAN ROLLER BRG
AD5040 CYLDR ROLLER BEARING ; 7.87IN ID X 12.2IN OD X 3.22IN W
Cylindrical Roller Bearing; Single Row; 7.874" Bore; 12.205" Outside Diameter; 3.228" Width; Open; Steel Cage
Part #
BDI #
AMERICAN ROLLER BRG
AD5244 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 220MM Bore; Straight; 400MM Ouside Diameter; 133.35MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
AMERICAN ROLLER BRG
AW215H CYL RLR BEARING
Cylindrical Roller Bearing; Single Row; 75MM Bore; 130MM Outside Diameter; 66.675MM Width; Brass Cage; Straight Bore Profile; Inner Ring Both Sides Separable; Relubricatable
Part #
BDI #
AMERICAN ROLLER BRG
AD5238 SGL ROW BEARING
Cylindrical Roller Bearing; Single Row; 7.48" Bore; 13.386" Outside Diameter; 4-1/2" Width; Open; Steel Cage
Part #
BDI #