Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Cylindrical Roller Bearings | BDI USA
CategoriesCylindrical Roller Bearings
SKF
NJ 2208 ECP CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 40MM Bore; Straight; 80MM Ouside Diameter; 23MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
BDI #
PRICE
$ 192.56 / each
$ 232.46 / each
INVENTORY
19

QTY

SKF
N 308 ECP CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 40MM Bore; Straight; 90MM Ouside Diameter; 23MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
$ 187.14 / each
$ 225.91 / each
INVENTORY
1

QTY

SKF
NU 1028 M/C3 CYLINDRICAL RLR BRG ; 140MM BORE 210MM OD 33 WID RBEC 1
Cylindrical Roller Bearing; 140MM Bore; Straight; 210MM Ouside Diameter; 33MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
BDI #
PRICE
$ 2,273.76 / each
$ 2,744.75 / each
INVENTORY
1

QTY

SKF
NU 230 ECJ CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 150MM Bore; Straight; 270MM Ouside Diameter; 45MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
BDI #
PRICE
$ 1,998.32 / each
$ 2,412.26 / each
INVENTORY
2

QTY

SKF
NU 2307 ECP CYLINDRICAL RLR BRG ; 35MMX80MMX31MM SR
Cylindrical Roller Bearing; 35MM Bore; Straight; 80MM Ouside Diameter; 31MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
BDI #
PRICE
$ 197.28 / each
$ 238.15 / each
INVENTORY
6

QTY