Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1,555 Items found
CategoriesMechanical Power TransmissionCategoriesChain DrivesCategoriesRoller ChainsBrandRENOLD
RENOLD
100-2 O/L OFFSET LINK ; 100-2 1-1/4" CHAIN PITCH COTTERED 5/PAK
Chain Link; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.16" Plate Thickness; 1-3/16" Plate Height; Curved; 0.376" Pin Diameter
Part #
PRICE
$ 70.18 / each
$ 93.35 / each
INVENTORY
12

QTY

RENOLD
160H CP C/L CONNECTING LINK ; COTTERED PIN TYPE 3/PAK
Chain Link; 160 Chain Size; Cottered; 2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1.242" Roller Width; 0.28" Plate Thickness; 1.9" Plate Height; Curved; 9/16" Pin Diameter
Part #
PRICE
$ 45.86 / each
$ 60.99 / each
INVENTORY
17

QTY

RENOLD
120 GY CP C/L CONNECTING LINK ; 1-1/2" P COTTERED PIN 5/PAK
Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
PRICE
$ 24.32 / each
$ 32.34 / each
INVENTORY
5

QTY

RENOLD
140H CP C/L CONNECTING LINK ; 140 CHAIN 1-3/4" CHAIN PITCH COT 5/PAK
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 1/4" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Part #
PRICE
$ 33.41 / each
$ 44.42 / each
INVENTORY
12

QTY

RENOLD
81X SD C/L CONNECTING LINK ; PRECISION
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 29/32" Roller Diameter; 1.062" Roller Width; 5/32" Plate Thickness; 1-1/8" Plate Height; Straight; 7/16" Pin Diameter
Part #
PRICE
$ 5.59 / each
INVENTORY
165

QTY