Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2 Items found
CategoriesMechanical Power TransmissionCategoriesChain DrivesBrandRENOLDChain SizeS32
RENOLD
S32X10FT ROLLER CHAIN ; 1.15P S32 X 10 FEET
Roller Chain; S32 Chain Size; Riveted; 29.21MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 11.4MM Roller Diameter; 15.9MM Roller Width; 4.3MM Plate Thickness; 13.5MM Plate Height; Curved; 4.47MM Pin Diameter
Part #

QTY

RENOLD
S32 C/L TYPE 107 ; 1.15P S32 RIV CONN
Chain Link; S32 Chain Size; Riveted; 29.21MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 11.4MM Roller Diameter; 15.9MM Roller Width; 4.3MM Plate Thickness; 13.5MM Plate Height; Curved; 4.47MM Pin Diameter

QTY