Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2 Items found
CategoriesMechanical Power TransmissionCategoriesChain DrivesBrandRENOLDRoller Diameter - Inch0.72
RENOLD
S77 CP C/L SF CONNECTING LINK
Chain Link; S77 Chain Size; Cottered; 58.34MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 18.3MM Roller Diameter; 22.23MM Roller Width; 8.97MM Plate Thickness; 26.2MM Plate Height; Curved; 8.92MM Pin Diameter

QTY

RENOLD
S77X10FT ROLLER CHAIN ; 2.297" S77 X 10 FEET
Roller Chain; S77 Chain Size; Riveted; 58.34MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 18.3MM Roller Diameter; 22.23MM Roller Width; 8.97MM Plate Thickness; 26.2MM Plate Height; Curved; 8.92MM Pin Diameter
Part #

QTY