RENOLD
C2122H R/L ROLLER LINK ; CONVEYOR STANDARD TYPE 3/PAK
Chain Link; C2122 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 0.993" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
RENOLD
C2122H O/L OFFSET LINK ; CONVEYOR HEAVY 3/PAK
Chain Link; C2122 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 0.993" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
RENOLD
C2122H RIV 10FT ROLLER CHAIN ; RIVETED TYPE 10'/BOX 40LK
Roller Chain; C2122 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 0.993" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #