Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3 Items found
CategoriesMechanical Power TransmissionCategoriesChain DrivesBrandRENOLDRoller Diameter - Millimeter17.8
RENOLD
1.63P S55 K1 B/S CONN LINK ; 1.63P S55 K1 B/S CONN LINK
Chain Link; S55 Chain Size; Riveted; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 17.8MM Roller Diameter; 22.23MM Roller Width; 6.37MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter

QTY

RENOLD
S55 CP C/L SF CONNECTING LINK
Chain Link; S55 Chain Size; Cottered; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 17.8MM Roller Diameter; 22.23MM Roller Width; 6.37MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter

QTY

RENOLD
S55X10FT ROLLER CHAIN ; 1,63 S55 X 10 FEET
Roller Chain; S55 Chain Size; Riveted; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 17.8MM Roller Diameter; 22.23MM Roller Width; 6.37MM Plate Thickness; 17.3MM Plate Height; Curved; 5.74MM Pin Diameter
Part #

QTY