TSUBAKI
WR132XHDLL ; POR WELDED STEEL CHAIN LOOSE LINK
Roller Chain; 132 Chain Size; Cottered; 6.05" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 1-3/4" Roller Diameter; 6.14" Roller Width; 1/2" Plate Thickness; 2" Plate Height; Straight; 1" Pin Diameter
Part #
BDI #
TSUBAKI
WH132LL CHAIN LOOSE LINK ; WELDED STEEL
Roller Chain; 132 Chain Size; Cottered; 6.05" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 6.14" Roller Width; 1/2" Plate Thickness; 2" Plate Height; Straight; 1" Pin Diameter
Part #
BDI #
TSUBAKI
WR132LL ; POR WELDED STEEL CHAIN LOOSE LINK
Roller Chain; 132 Chain Size; Cottered; 6.05" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 1-3/4" Roller Diameter; 6.14" Roller Width; 1/2" Plate Thickness; 2" Plate Height; Straight; 1" Pin Diameter
Part #
BDI #