TSUBAKI
US-64-S A-8356 CONNECTING LINK
Roller Chain; 64 Chain Size; Cottered; 2-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.56" Roller Diameter; 1-1/2" Roller Width; 0.38" Plate Thickness; 2.13" Plate Height; Straight; 0.88" Pin Diameter
Part #
BDI #
TSUBAKI
US-64S ENGINEERING CLASS CHAIN
Roller Chain; 64 Chain Size; Cottered; 2-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.56" Roller Diameter; 1-1/2" Roller Width; 0.38" Plate Thickness; 2.13" Plate Height; Straight; 0.88" Pin Diameter
Part #
BDI #
TSUBAKI
US-64S-1-CL DRIVE CHAIN CONNECTING LINK
Chain Link; 64 Chain Size; Cottered; 2-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.56" Roller Diameter; 1-1/2" Roller Width; 0.38" Plate Thickness; 2.13" Plate Height; Curved; 0.88" Pin Diameter
Part #
BDI #
TSUBAKI
US-64-S 8356 DRIVE CHAIN PER PITCH ; STRAIGHT SIDEBAR 2.5" PITCH
Roller Chain; 64 Chain Size; Cottered; 2-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.56" Roller Diameter; 1-1/2" Roller Width; 0.38" Plate Thickness; 2.13" Plate Height; Straight; 0.88" Pin Diameter
Part #
BDI #