TSUBAKI
TSUBAKI RS48B-1-RP
Roller Chain; 48B Chain Size; Riveted; 76.2MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 10.008MM Plate Thickness; 63.805MM Plate Height; Curved; 29.235MM Pin Diameter
Part #
BDI #
TSUBAKI
TSUBAKI RS48B-1-OL
Chain Link; 48B Chain Size; Cottered; 76.2MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 10.008MM Plate Thickness; 63.805MM Plate Height; Curved; 29.235MM Pin Diameter
Part #
BDI #
TSUBAKI
TSUBAKI RS48B-1-CL
Chain Link; 48B Chain Size; Cottered; 76.2MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 48.26MM Roller Diameter; 45.72MM Roller Width; 10.008MM Plate Thickness; 63.805MM Plate Height; Curved; 29.235MM Pin Diameter
Part #
BDI #