REXNORD
4 HSB X 1.250 STL OMEGA 7300290 ; 7300290 NON RETURNABLE
Hub, Elastomeric Coupling; 1-1/4" Bore; 2.6" Outside Diameter; 2-1/4" Hub Diameter; Shaft; Finished Bore; 1-11/16" Length Thru Bore; E4 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 550In-Lbs Torque
Part #
BDI #
PRICE
$ 127.28 / each
$ 140.00 / each
INVENTORY
REXNORD
10 HTL HUB OMEGA 7300810 ; 7300810 NON RETURNABLE
Hub, Elastomeric Coupling; 3.65" Outside Diameter; 3-1/4" Hub Diameter; Shaft; Bushed; 1" Length Thru Bore; E10 Size or Series; 1310 Bushing Size; Keyway; Steel Material; 7500 Maximum Speed; 1450In-Lbs Torque
Part #
BDI #
PRICE
$ 133.65 / each
$ 147.00 / each
INVENTORY
REXNORD
10 HSB X 1.5 STL OMEGA 7300358 ; 7300358 NON RETURNABLE
Hub, Elastomeric Coupling; 1-1/2" Bore; 3.65" Outside Diameter; 3-1/4" Hub Diameter; Shaft; Finished Bore; 1-7/8" Length Thru Bore; E10 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 1450In-Lbs Torque
Part #
BDI #
PRICE
$ 198.20 / each
$ 218.00 / each
INVENTORY
REXNORD
WRAPFLEX 30R STL HSB 2.375" BORE ; 789356 5/8"X5/16" KW (2) SS NON RET
Hub, Elastomeric Coupling; 2-3/8" Bore; 4.65" Outside Diameter; 4-1/8" Hub Diameter; Shaft; Finished Bore; 2.28" Length Thru Bore; 30R Size or Series; No Bushing; Keyway; Steel Material; 4500 Maximum Speed; 4600In-Lbs Torque
Part #
BDI #
PRICE
$ 160.84 / each
$ 206.00 / each
INVENTORY
REXNORD
E30 HSU ELEMENT OMEGA 7300035HSU ; 7300035HSU NON RETURNABLE
Coupling Element; Elastomeric Coupling Type; 8-1/4" Outside Diameter; Polyurethane; 0.56" Between Shaft Ends; E30 Coupling Size; 5800RPM Maximum Speed; 3650In-Lbs Torque
Part #
BDI #
PRICE
$ 515.49 / each
$ 567.00 / each
INVENTORY