MAUREY
L150 X 1-1/4 JAW COUPLING
Jaw Coupling Hub; 1-1/4" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; L150 Size or Series; Set Screw; Sintered Steel; 3100 Maximum Speed
Part #
BDI #
MAUREY
L150 X 1-1/2 JAW COUPLING
Jaw Coupling Hub; 1-1/2" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; L150 Size or Series; Set Screw; Sintered Steel; 3100 Maximum Speed
Part #
BDI #
MAUREY
FC190 X 1-3/8 JAW COUPLING
Jaw Coupling Hub; 1-3/8" Bore; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.5" Outside Diameter; FC190 Size or Series; Set Screw; Cast Iron; 2800 Maximum Speed; Buna-N 1512 | Polyurethane 2961In-Lbs Torque
Part #
BDI #
MAUREY
FC190 X 1-15/16 JAW COUPLING
Jaw Coupling Hub; 1-15/16" Bore; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.5" Outside Diameter; FC190 Size or Series; Set Screw; Cast Iron; 2800 Maximum Speed; Buna-N 1512 | Polyurethane 2961In-Lbs Torque
Part #
BDI #
MAUREY
FC110 X 1-3/4 JAW COUPLING
Jaw Coupling Hub; 1-3/4" Bore; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; FC110 Size or Series; Set Screw; Cast Iron; 3600 Maximum Speed; Buna-N 693 | Polyurethane 1512In-Lbs Torque
Part #
BDI #