PT INTERNATIONAL
E4012 COUPLING CHAIN
Coupling Chain; 4012 Chain Size; Riveted; 1/2" Chain Pitch; 2 Strand; Steel; 0.312" Roller Diameter; 0.312" Roller Width; Curved
Part #
BDI #
PT INTERNATIONAL
HRC7B COUPLING HUB ; TAPER BUSHED 1-1/4IN BORE
Jaw Coupling Hub; 2.362" Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 2.717" Outside Diameter; 0.925" Length Thru Bore; HRC7B Size or Series; Set Screw; Cast Iron; 7700 Maximum Speed; 292In-Lbs Torque
Part #
BDI #
PT INTERNATIONAL
HRC7F COUPLING HUB
Jaw Coupling Hub; 2.362" Hub Dia; Jaw Coupling; Hub; Shaft; Bushed; No Keyway; 2.717" Outside Diameter; 0.925" Length Thru Bore; HRC7F Size or Series; Set Screw; Cast Iron; 7700 Maximum Speed; 292In-Lbs Torque
Part #
BDI #
PT INTERNATIONAL
E12020 COUPLING CHAIN
Coupling Chain; 12020 Chain Size; Riveted; 1-1/2" Chain Pitch; 2 Strand; Steel; 7/8" Roller Diameter; 1" Roller Width; 1-11/32" Plate Height; 0.437" Pin Diameter; Curved
Part #
BDI #
PT INTERNATIONAL
HRC11H COUPLING HUB
Jaw Coupling Hub; 3.937" Hub Dia; Jaw Coupling; Hub; Shaft; Bushed; No Keyway; 4.409" Outside Diameter; 1.043" Length Thru Bore; HRC11H Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; 1490In-Lbs Torque
Part #
BDI #