INGERSOLL RAND
BMDLN-4 BALANCER
Spring Balancer; 4.4 to 8.8LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Medium Duty; 8.2Ft Lift; Ratchet Lock Mechanism; Front Screw with Spanner Wrench Tension Adjustment; Rugged Construction
Part #
BDI #
PRICE
$ 326.92 / each
INVENTORY
INGERSOLL RAND
BMDS-8 BALANCER
Spring Balancer; 13.2 to 17.6LB Capacity; Stainless Steel Cable Material; Aluminum Housing Material; Medium Duty; 6.5Ft Lift; Ratchet Lock Mechanism; 11.75" Length; 5.75" Width; 3.4" Height; Front Screw with Spanner Wrench Tension Adjustment; Rugged Construction
Part #
BDI #
PRICE
$ 358.97 / each
INVENTORY
INGERSOLL RAND
116 AIR HAMMER ; 3500BPM 1/4IN AIR INLET 0.401IN SHANK
General Duty Air Hammer; 3500BPM; 2-5/8" Stroke; 0.69" Bore; Trigger Actuation; 15 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 3 CFM Average Air Consumption; Pistol Grip Handle; General Duty; Aluminum Handle Material; Aluminum Housing Material; 3/8" Min Hose Size; Air Powered; 7.8 Length; 2.28 Height; 7.01 Width; Spring Retainer Type; 2.63" Stroke Length; 14.8 m/s2 Vibration Level; 1 Year Warranty; The 116 Standard Air Hammer Is Ideal For Fast Cutting Action; And Excels In Medium Exhaust Systems; Panel Cutting; And General Repair Work; Reliable This Hammers Alloyed Steel Barrel And Heat-Treated Piston Prolong Your Tools Life And Make Sure It Delivers The Same Quality Output Every Time; Lightweight Built For User Comfort; This Tool Is Lightweight And Easy To Use; So You Never Have To Overexert Yourself When Working A Job; Power With A Built-In Power Regulator You Have Full Control Over The Speed And Power Output Of Your Hammer; Up To 3500 Blows Per Minute; Includes Tool; Retainer; Manuals; Application Vehicle Repair; Exhaust Front End Jobs; Bolt Cutting
Part #
BDI #
PRICE
$ 138.59 / each
INVENTORY