Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

INDICATES Contract Pricing


Compare
W-52S-MPB

COMPARE

W-52S-MPB

Description
W-52S-MPB SILENTSYNC SPROCKET ; 8MM P 52T 33MM FACE WIDTH MPB

Brand
CONTITECH

MFG Part #
20038870

Features

Max Bore: 2.875
Pitch Diameter - Inch: 5.213
Inch - Metric: Metric
Outside Diameter - Inch: 5.159
Face Width - Millimeter: 33

Face Width - Inch: 1.299
Minimum Plain Bore: Yes
Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter: 132.41

Price Inventory : Available to order
Loading Price
QTY
W192-14M-65-M

COMPARE

W192-14M-65-M

Description
W192-14M-65-M SILENTSYNC SPROCKET ; 14MM P 192T 65MM T WIDE BORE FOR M BUSH

Brand
CONTITECH

MFG Part #
20182578

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 77.013
Face Width - Inch: 3.032

Minimum Plain Bore: No
Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 855.624
Keyway Yes/No: Yes

Price Inventory : Available to order
Loading Price
QTY