Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Material:
Cast Iron
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Length Thru Bore - Millimeter:
101.6
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
PX120 PARA-FLEX ELEMENT CORDLESS
Description
PX120 PARA-FLEX ELEMENT CORDLESS ; NON RETURNABLE
Part # 011292
BDI # 239814
Features
Component:
Element
Inch - Metric:
Inch
Outside Diameter - Inch:
12.375
Material:
Rubber
Other Features:
Components May or May Not Intermix Among Brands | Split | Cordless
Coupling Type:
Elastomeric Coupling
Torque:
3151.25In-Lbs
Outside Diameter - Millimeter:
314.325
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor Size 812-614-814-616-816-618-818
Length Thru Bore - Millimeter:
155.575
Coupling Type:
Elastomeric Coupling
Torque:
82500In-Lbs
Length Thru Bore - Inch:
6.125
Bushing Size if bushed:
No Bushing
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Material:
Cast Iron
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Length Thru Bore - Millimeter:
69.088
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Floating Shaft
Length Thru Bore - Millimeter:
76.2
Hub Diameter - Millimeter:
138.176
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Hub Diameter - Inch:
5.44