BOSHART INDUSTRIES
TT260-SS THREADED SEAL TAPE ; 1/2" X 260" GRAY PTFE
High density non-stick coating gray thread sealing tape for use on all stainless steel fittings. Specially designed to prevent galling, seizing and corrosion. High density rating makes this tape an excellent product for sealing coarse stainless steel pipe threads. Made from PTFE (polytetrafluoroethylene) with nickel pigment color added. Carries a temperature range of -450 F to +550 F.
Part #
BDI #
BOSHART INDUSTRIES
U2-SSN-0720 SS PIPE NIPPLE ; 3/4IN X 2IN 304 SS PLUMB-EEZE
No. 304 Schedule 40 stainless steel nipples are ideal for potable water, under ground and irrigation systems, agricultural applications such as barns, or anywhere high corrosion resistance is an asset. Installing stainless steel fittings requires the use of quality pipe joint compound or PTFE (polytetrafluoroethylene) tape formulated specifically for stainless applications. Meets ISO4144 standards.
Part #
BDI #