CASH ACME
22222-0000LFA BALL VALVE ; 1/2IN PUSH SHARKBITE BRASS PUSH-FIT
Brass ball valve with push fitting connections. UPC, IAPMO, and NSF-61 certified and approved. The fitting can be used with copper, PEX, and CPVC, and is rated at 200 deg. F., 200 PSI. It is made of 1-piece DZR brass. Fittings can be buried and placed behind drywall. Fittings are removeable and reuseable. Product is individually bagged.
Part #
BDI #
CASH ACME
22185-0000LFA BALL VALVE ; 3/4IN PUSH SHARKBITE BRASS PUSH-FIT
Brass ball valve with push fitting connections. UPC, IAPMO, and NSF-61 certified and approved. The fitting can be used with copper, PEX, and CPVC, and is rated at 200 deg. F., 200 PSI. It is made of 1-piece DZR brass. Fittings can be buried and placed behind drywall. Fittings are removeable and reuseable. Product is individually bagged.
Part #
BDI #
CASH ACME
22461LFA BALL VALVE ; 1/2IN CF BRASS
Full port SharkBite brass barb ball valve. The SharkBite barb connection system is the best option for connecting PEX (cross-linked polyethylene) tubing in water distribution systems when lower material cost is desired. Robustly constructed with DZR (dezincification resistant) brass and are corrosion resistant. NSF approval.
Part #
BDI #