DAP ADHESIVES
00271 WELDWOOD CONTACT CEMENT ; 72HR CURE TIME TAN 16OZ 12/CS
Professional quality adhesive offers instant adhesion. Eliminates need for clamps or temporary fasteners. Use to bond high pressure plastic laminates, wood and plastic veneers, paneling, leather, fabrics, rubber, paper, cardboard, and other materials to wood, particle board, plywood, metal, concrete, and similar surfaces. Up to 3 hours open time. For interior or exterior use. Flammable. Dries natural. Coverage: Approximately 140 sq. ft. per gallon. Use Xylol solvent for clean up.
Part #
BDI #
DAP ADHESIVES
7565010012 INSULATING SPRAY ; 12OZ AEROSOL CAN ORANGE
Flame-resistant all-purpose, Class 1 fire retardant foam sealant that exceeds testing standards. Self-extinguishing and works by eliminating oxygen flow in service penetrations, where fire spreads most quickly. Blocks air infiltration, which means fire will take longer to burn through to adjoining rooms. Meets UL 1715, UL94 V-O, ASTM 814 E-84. Approved Fire Block Penetration Sealant. Fills and seals service penetrations. UL tested. Class 1 foam. Orange in color. (1) 12 oz. can will cover 411 linear ft. at 3/8" bead. Reusable adapter + Includes a bonus straw for more projects per can and less waste.
Part #
BDI #
DAP ADHESIVES
14090 HYDRAULIC CEMENT ; 10LB DAP QUICK PLUG
High-performance patching compound formulated to stop running water through deep cracks, holes, and imperfections in concrete and masonry surfaces. Hydraulic cement creates a water tight seal in 3 to 5 minutes. Works both above and below ground level. Interior/exterior use.
Part #
BDI #
DAP ADHESIVES
18275 DYNAFLEX 230 LATEX SEALANT ; 10.1OZ INDOOR/OUTDOOR ELASTOMERIC WHT
DAP DYNAFLEX 230 is DAP's most advanced latex sealant technology. Premium elastomeric latex sealant with silicone-like toughness. Combines outstanding durability, adhesion, and flexibility of a silicone with the easy tooling, paintability, low odor, and water clean-up of a latex sealant. Highly flexible to handle joint movement caused by variations in temperature and humidity without cracking. It provides a long-lasting, durable seal that is 100% waterproof and weatherproof. Ideal for sealing air leaks around windows, doors, siding, trim, and baseboards to improve the energy efficiency of a home and reduce utility costs. Cured sealant is mold and mildew resistant. Interior/exterior use. Meets ASTM Specification C920, Class 25.
Part #
BDI #