DIABLO TOOLS
DS0608CF RECIPROCATING SAW BLADE ; 6IN 8T CARBIDE TIPPED THICK STEEL
Carbide-tipped blades are designed for medium metal cutting, including high strength alloys, cast iron, and stainless steel. Delivers 50 times longer cutting life than standard bi-metal blades.
Part #
BDI #
DIABLO TOOLS
DIABLO SDS-PLUS REBAR ROTARY HAMMER DRIL ; 1X12 SDS+ REBAR BIT
Diablos SDS-Plus rebar cutters provide one of the most durable drilling solutions on the market for rebar cutting. A unique brazing and hardening process of the carbide tips extends life and productivity, allowing users to drill through embedded rebar. Optimized flute design removes debris faster, keeping the carbide tips cooler for ultimate strength and durability. Designed for maximum performance in corded and cordless SDS-Plus rotary hammers in rotary mode only.
Part #
BDI #
DIABLO TOOLS
DHS0750 HOLE SAW ; 3/4" X 2-3/8"
High performance hole saws deliver faster cutting performance and increased productivity. Hole saw design provides ultimate cutting depth to bore deeper holes in one pass, Variable Tooth Design for faster cuts with less vibration, and tool-free plug ejection for fast material removal. Snap-Lock offers quick and easy change system with no down time. One Snap-Lock mandrel fits all Diablo hole saws, from 5/8 In. to 6 In. diameter. For use with wood, metal. Mandrel and pilot bit sold separately.
Part #
BDI #
DIABLO TOOLS
DMARG1030-P5 CARBIDE TIPPED HAMMER BIT ; 3/16IN DIA X 4IN WORKING LG X 6IN LG
Diablos SPEEDemon Red Granite Carbide Tipped Hammer Drill Bit range provides one of the fastest and longest lasting drilling solutions on the market for concrete, masonry and stone. Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes. The multi-ground Grip Point tip design allows for aggressive starts that produce clean, fast holes. This range is Impact Strong for increased shank stability and durability in cordless and corded impact and drill drivers.
Part #
BDI #
DIABLO TOOLS
DMAMX1190 HAMMER DRILL BIT ; 7/8" X 24" X 29" SDS REBAR DEMON
Diablos revolutionary, most complete range of SDS-Plus and SDS-Max Rebar Demon 4-cutter full-carbide head hammer drill bits are the only bits designed to be the most durable, fastest and coolest solutions on the market. The Rebar Demon bits feature up to 2X more Dura-Carbide to withstand up to 1800F of intense heat whereas standard bits fail at 800F. Diablos impact resistant 4-cutter full-carbide head withstands the stress of high-powered hammer drills and the impact of rebar by taking small bites of rebar to deliver controlled carbide wear, reduced vibration and up to 7X longer life. Produced with Tri-Metal Fusion Welding, the full-carbide head resists heat and prevents breakage in extreme impact situations. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in reinforced concrete for anchor setting.
Part #
BDI #